Beli contactor lc1d schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet)atribut:
- Allowable Ambient Temperature (°C): -40 to 60, 60 to 70 (with derating)
- Auxiliary Contact: 1NO+1NC
- Contact Configuration: 3NO
- Installation Altitude (m): 0~3000
- Insulation Resistance (MΩ): >10 for signalling circuit
- Pollution Degree (Environment to Use): 3
- Protection: TH conforms to IEC 60068-2-30
- Protection Class: IP20 front according to IEC 60529
- Range: TeSys
- Specification: Product group: TeSys Deca; Protective cover: Yes; Signal circuit frequency (Hz) : 25 to 400; Overvoltage category: III
- Schneider Electric TeSys Deca Contactors + Optionsatribut:
- Device Short Name: LC1D
- Contactor Application: Resistive load
- Range of Product: TeSys D
- Schneider Electric OsiSense XUDeskripsi:Environment IP degree of protection IP20 front face conforming to IEC 60529 protective treatment TH conforming to IEC 60068-2-30 pollution degree 3 ambient air temperature for operation -5-60°C ambient air temperature for storage -60-80°C permissible ambient air temperature around the device -40-70°C at Uc operating altitude 3000m without derating in temperature fire resistance 850°C conforming to IEC 60695-2-1 flame retardance V1 conforming to UL 94 mechanical robustness Vibrations contactor open 2 Gn, 5-300Hz Vibrations contactor closed 4 Gn, 5-300Hz Shocks contactor closed 15 Gn for 11 ms Shocks contactor open 8 Gn for 11 ms height 85mm width 45mm depth 101mm product weight 0.535kgatribut:
- Power Pole Contact Composition: 3 NO
- [Ue] Rated Operational Voltage: ≤300V DC for power circuit
- [Ie] Rated Operational Current: 40A (≤60°C) at ≤440V AC AC-3 for power circuit
- Motor Power (kW): 18.5kW at 380-400V AC 50/60Hz AC-3
- Control Circuit Type: DC standard
- Motor Power Hp (Ul/Csa): 5hp at 230/240V AC 50/60Hz for 1 phase motors
- Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)Deskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Contactor Style: IEC
- Frequency (Hz): 50/60
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Max. Voltage Rating (V): 690 (AC)
- Wire Termination Type: Screw Clamp
- Legrand RX3 MCB 3P 4500Aatribut:
- Impact Protection (IK): IK04
- Number of Pole: 3 (total)
- Rated Voltage (V): 400
- Color: Grey
- IP Protection: IP20
- Breaking Capacity (A): 4500
- Built-in Depth (mm): 44
- Depth (mm): 77.3
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Height (mm): 88.8
- Nominal Voltage (V): 360-440
- Number of Modules: 3
- Storage Temperature (°C): -25-60
- Voltage Type: AC
- Width (mm): 53.4
- Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)atribut:
- Device Short Name: LC1E
- Product or Component Type: Contactor
- Schneider Electric Electromagnetic Contactor Coil TeSys LC1-D Deca (Koil Kontaktor)atribut:
- Product or Component Type: Contactor
- Contactor Application: Resistive load
- Device Short Name: LC1D
- Range of Product: TeSys D
- Schneider Electric NEMA ContactorDeskripsi:These NEMA contactors connect and disconnect power to motors, machinery, and other high-current equipment in a single direction. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Auxiliary Contacts Included: 1NO/1NC
- Coil Voltage (VAC): 120
- Contactor Style: NEMA
- Embedded Surge Suppressor - NEW: No
- Frequency (Hz): 50/60
- Full Load Current - Inductive (A): 27
- Horsepower @ Single Phase - 120V AC (hp): 2
- Horsepower @ Single Phase - 240V AC (hp): 3
- Horsepower @ Three Phase - 208V AC (hp): 7 1/2
- Horsepower @ Three Phase - 240V AC (hp): 7 1/2
- Horsepower @ Three Phase - 480V AC (hp): 10
- Horsepower @ Three Phase - 600V AC (hp): 10
- Includes Auxiliary Contacts: Yes
- Main Power Pole Contact Form: 3NO
- Max. Voltage Rating (V): 600 (AC)
- NEMA Size: 1
- Nominal Coil Voltage @ 60Hz (V): 120 (AC)
- Number of Poles: 3
- Overall Depth (inch): 3.66
- Overall Height (inch): 3.34
- Overall Width (inch): 1.76
- Phase: Three
- Reversing Capability: Non-Reversing
- Standards: CSA; UL Listed
- Wire Termination Type: Screw Clamp
- Schneider Electric Motor Circuit Breaker GV2 Series (Pemutus Sirkuit)atribut:
- Number of Pole: 3P
- Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)atribut:
- Range: TeSys
- Product or Component Type: Capacitor duty contactor
- Schneider Electric Energy Sensor Powertag FlexDeskripsi:This PowerTag Energy F63 1P+N is a wireless communication energy sensor. With its Flex design, it is dedicated to 1P+N devices, rating less than or equal 63A. It has to be associated with a concentror or a gateway to provide circuit monitoring and diagnosis down to load level. It is designed specifically for Energy Management, Load Monitoring and Power Availability applications. It incorporates accurate real-time measurements of active energy, active power, current, voltage and power factor. In case of power outage, it sends a voltage loss alarm and the current-per-phase value before being de-energized. PowerTag Energy 63A complies with IEC 61557-12 standard. It is a PMD-I/DD/K55/1. The Performance category is Class 1. The Imax Maximum current is 63A. The Ib Base current is 10A. The Saturation current is 130A. The Ist Starting current is 40mA. The Un rated voltage is Phase-to-neutral 200VAC to 240VAC +/- 20%. The maximum consumption is below or equal to 1VA. It can be either mounted on the top or the bottom of the protective device. The product color is white (RAL9003). The weight is 16g. The degree of protection is IP20 and IK05 The operating temperature is between -25°C to +60°C. The Storage temperature is between -40°C to +85°C.atribut:
- Emission Power (mW): 10
- Event Management: Voltage loss with measured current at voltage loss
- Form Factor: Flex
- Mounting Location: Top or bottom
- Product Destination: Switchboard
- Product Range: PowerLogic
- Product or Component Type: Energy sensor
- Transmission Support Medium: Radio frequency 2.4-2.4835 GHz conforming to IEEE 802.15.4
- Schneider Electric IEC ContactorDeskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Auxiliary Contacts Included: 1NO/1NC
- Coil Voltage (VAC): 120
- Contactor Style: IEC
- Frequency (Hz): 50/60
- Horsepower @ Single Phase - 240V AC (hp): 3
- Horsepower @ Three Phase - 208V AC (hp): 5
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Main Power Pole Contact Form: 3NO
- Max. Voltage Rating (V): 690 (AC)
- Maximum Operating Temperature (°F): 140
- Mechanical Operating Durability: 15000000
- Minimum Operating Temperature (°F): -40
- Nominal Coil Voltage @ 60Hz (V): 120 (AC)
- Number of Poles: 3
- Overall Width (inch): 3.54
- Reversing Capability: Reversing
- Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
- Wire Termination Type: Screw Clamp
- Schneider Electric Energy Sensor Powertag RopeDeskripsi:This PowerTag Energy R200 3P/3P+N is a wireless communication energy sensor. With its Rope design, it is dedicated to 3P and 3P+N networks rating up to 200A. It has to be associated with a concentror or a gateway to provide circuit monitoring and diagnosis down to load level. It is designed specifically for Energy Management, Load Monitoring and Power Availability applications. It incorporates accurate real-time measurements of active, reactive and apparent energy, active, reactive and apparent power, current, voltage and power factor. In case of power outage, it sends a voltage loss alarm and the current-per-phase value before being de-energized. PowerTag Energy R200 complies with IEC 61557-12 standard. It is a PMD-II/DD/K70/1. The Performance category is Class 1. The Imax maximum current is 200A. The Ib Base current is 30A. The Saturation current is 400A and the Ist Starting current is 120mA. The Un Rated voltages are Phase-to-neutral 100 to 277VAC +/- 20% and Phase-to-phase 173 to 480VAC +/- 20%. The maximum consumption is below or equal to 3VA. It can be either mounted on bare or insulated busbars or on cables. The product color is white (RAL9003). The weight is 360g. The degree of protection is IP20 (IP40 front face) and IK05. The operating temperature is between -25°C to +70°C. The storage temperature is between -40°C to +85°C.atribut:
- Concentrator Compatibility: Acti9 PowerTag Link C; Acti9 PowerTag Link; Acti9 PowerTag Link HD; Harmony Hub; EcoStruxure Panel Server Universal; EcoStruxure Panel Server Advanced; PrismaSet Active
- Electrical Connection (Voltage Sensing & Power Supply): Removable spring terminal block
- Emission Power (mW): 10
- Event Management: Voltage loss with measured current at voltage loss
- Form Factor: Rope
- Mounting Location: Top or bottom
- Mounting Mode: Clip-on (DIN rail)
- Mounting Support: Busbar; Cables
- Poles: 3P; 3P + N
- Product Destination: Switchboard
- Product Range: PowerLogic
- Product Specific Application: Energy management; Overload alarm; Power factor; Load monitoring; Circuit monitoring
- Product or Component Type: Energy sensor
- Range Compatibility: Acti9; TeSys; Masterpact MasterPact MTZ for switch disconnector; Masterpact MasterPact NW; Masterpact MasterPact NT; ComPact ComPact NS
- Transmission Support Medium: Radio frequency 2.4-2.4835 GHz conforming to IEEE 802.15.4
- Type of Measurement: Active and reactive energy; Apparent energy; Active and reactive power; Apparent power; Current; Voltage; Power factor; Internal temperature; Frequency
- Taffhome Doorbell (Bel Pintu)Deskripsi:Bel rumah wireless dari TaffHOME ini memiliki desain minimalis, disertai dengan puluhan melodi suara yang bagus dibanding bel pada umumnya. Bel wireless ini dapat bekerja hingga 300 meter dan Anda dapat memasang bel ini di pintu depan, ruang tamu, kamar tidur sesuai dengan kebutuhan Anda.Content Set:1 x Doorbell Receivers1 x Transmitter1 x Adhesive Sticker2 x Sekrup1 x Panduan Penggunaan
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
Daftar Harga contactor lc1d schneider Terbaru November 2026
| Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet) | Rp139.900 |
| Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet) | Rp1.699.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Schneider Electric TeSys Deca Contactors + Options | Rp4.399.900 |
| Schneider Electric OsiSense XU | Rp4.499.900 |
| Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih) | Rp319.900 |
| Schneider Electromagnetic Contactor IEC (Kontaktor Magnet) | Rp1.599.900 |
| Legrand RX3 MCB 3P 4500A | Rp1.499.900 |
| Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor) | Rp199.900 |
| Schneider Electric Electromagnetic Contactor Coil TeSys LC1-D Deca (Koil Kontaktor) | Rp3.299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/nnP102072851-84.jpg)
/pgP112471916-1.jpg)
/71P103103253-789.jpg)


/5xP104050213-138.jpg)
/i9P109796657-4.jpg)

/6oP103107240-21.jpg)
/k9P103105729-11.jpg)
/osP106936892-1.jpg)

/kaP104049730-90.jpg)
/ktP103103749-41.jpg)



/f5P108603545-1.jpg)
/luP103102786-11.jpg)
/bpP103102421-11.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)